PH213 PARA-FLEX ELEMENT
Description
PH213 PARA-FLEX ELEMENT
Part # PH213 PARA-FLEX ELEMENT
BDI # 239615
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
56700In-Lbs
Width - Inch:
0
150RIN615 AB892 R4
Description
150RIN615 AB892 R4 CYLINDRICAL RLR BRG ; NON RETURNABLE SGL ROW
Part # 150RIN615 AB892 R4
BDI # 24619134
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LM869410CD-2
Description
LM869410CD-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE DOUBLE ROW 18-24 OD
Part # LM869410CD-2
BDI # 19287879
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
571.5
Other Features:
Light Medium Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
649363
Precision Class:
Standard
Basic Number:
LM869410CD
TB SPC560/5 4545
Description
TB SPC560/5 4545 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC560/5 4545
BDI # 1084587
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.425
Outside Diameter - Millimeter:
569.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4545
Number of Grooves:
5
TB SPC560/8 5050
Description
TB SPC560/8 5050 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC560/8 5050
BDI # 1084589
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.425
Outside Diameter - Millimeter:
569.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8