80Q70
Description
80Q70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1172162
BDI # 312259
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9889
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
22.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Simplex Type
Global Part Number GPN:
569373
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
22.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Simplex Type
Global Part Number GPN:
570907
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
190
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Length Thru Bore - Millimeter:
190
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing