M268749DW-90105
Description
M268749DW 90105 ; TAPERED ROLLER BRG ASS
Part # 053893573168
BDI # 1366082
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Outside Diameter - Millimeter:
590.55
Bore - Millimeter:
415.925
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Global Part Number GPN:
657967
Assembly Components:
M268749DW (1) | M268710 (2) | M268710EA (1)
Basic Number:
M268749
Precision Class:
Standard
23168EMBW507C08
Description
23168EMBW507C08 SPHERICAL RLR BRG ; 340MM ID 580MM OD 190MM WD
Part # 23168EMBW507C08
BDI # 1318492
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23264EJW507C08
Description
23264EJW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE 320MM ID 580MM OD
Part # 23264EJW507C08
BDI # 21966538
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NP615805-2
Description
NP615805-2 ; TRB SINGLE CUP DRB,COR. 18-24 OD
Part # NP615805-2
BDI # 1368632
Features
Component:
Cup
Width - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Outside Diameter - Millimeter:
590.55
Precision Class:
Standard
Width - Inch:
3.25
Basic Number:
NP615805
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Outside Diameter - Millimeter:
590.55
Bore - Millimeter:
415.925
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
654606
Assembly Components:
M268749 (2) | M268710CD (1) | M268749XB (1)
Basic Number:
M268749
Precision Class:
Standard