Page 1 of 47

Next

Compare
4J 1

COMPARE

4J 1

Description
4J 1 SLEEVE COUPLING FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1

BDI # 619404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
Loading Price
QTY
20L075 JA

COMPARE

20L075 JA

Description
20L075 JA SYNCHRONOUS BELT PULLEY ; 3/8" P 20T 3/4" W BORED FOR JA BUSHING

MARTIN SPROCKET & GR

Part # 20L075 JA

BDI # 617200

Features

Pitch Diameter - Inch: 2.387
Flange Outside Diameter - Millimeter: 66.675
Inch - Metric: Inch
Outside Diameter - Inch: 2.357
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573888
Pitch Diameter - Millimeter: 60.64

Price Inventory : In stock
Loading Price
QTY
4J 5/8

COMPARE

4J 5/8

Description
4J 5/8 SLEEVE COUPLING FLANGE ; 5/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 5/8

BDI # 619411

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
Loading Price
QTY
4J 3/4

COMPARE

4J 3/4

Description
4J 3/4 SLEEVE COUPLING FLANGE ; 3/4" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 3/4

BDI # 619410

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
Loading Price
QTY
W248M22-JA

COMPARE

W248M22-JA

Description
W248M22-JA SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W248M22-JA

BDI # 612955

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 69.85
Inch - Metric: Metric
Outside Diameter - Inch: 2.354
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577882
Pitch Diameter - Millimeter: 61.12

Price Inventory : Available to order
Loading Price
QTY