60BS96 2 3/16
        
            Description
            
            60BS96 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
    
Part # 60BS96 2 3/16
BDI # 623393
Features
        
                            Chain Pitch - Inch:
                            
                                0.75
                        
        
                            Chain Size:
                            
                                60
                        
        
                            Pitch Diameter - Inch:
                            
                                22.922
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                23.36
                        
        
                            Other Features:
                            
                                With 2 Set Screw
                        
        
                            Global Part Number GPN:
                            
                                35587
                        
        
                            Pitch Diameter - Millimeter:
                            
                                582.23
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160
                        
        
                            Chain Pitch - Millimeter:
                            
                                50.8
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                22.312
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                23.422
                        
        
                            Pitch Diameter - Millimeter:
                            
                                566.725
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
140J40
        
            Description
            
            140J40 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 40T C-HUB BOTH SIDES
    
Part # 140J40
BDI # 615639
Features
        
                            Chain Pitch - Inch:
                            
                                1.75
                        
        
                            Chain Size:
                            
                                140
                        
        
                            Pitch Diameter - Inch:
                            
                                22.306
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                23.286
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Global Part Number GPN:
                            
                                31277
                        
        
                            Pitch Diameter - Millimeter:
                            
                                566.572
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
140R40
        
            Description
            
            140R40 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
    
Part # 1173053
BDI # 312207
Features
        
                            Chain Pitch - Inch:
                            
                                1.75
                        
        
                            Chain Size:
                            
                                140
                        
        
                            Pitch Diameter - Inch:
                            
                                22.306
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                23.286
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
                        
        
                            Global Part Number GPN:
                            
                                9930
                        
        
                            Pitch Diameter - Millimeter:
                            
                                566.572
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                20B-3
                        
        
                            Pitch Diameter - Inch:
                            
                                22.691
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                23.406
                        
        
                            Other Features:
                            
                                Triplex Type
                        
        
                            Global Part Number GPN:
                            
                                570463
                        
        
                            Pitch Diameter - Millimeter:
                            
                                576.35
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter