Page 1 of 10

Next

Compare
PHS 160-1A35

COMPARE

PHS 160-1A35

Description
PHS 160-1A35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A35

BDI # 1290334

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.312

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.422
Pitch Diameter - Millimeter: 566.725
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C57

COMPARE

PHS 20B-3C57

Description
PHS 20B-3C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C57

BDI # 1286874

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.691

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.406
Pitch Diameter - Millimeter: 576.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160B35

COMPARE

160B35

Description
160B35 ROLLER CHAIN SPROCKET

TSUBAKI

Part # 160B35

BDI # 20888072

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.312

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.422
Pitch Diameter - Millimeter: 566.725
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E20C57

COMPARE

E20C57

Description
E20C57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C57

BDI # 608450

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 22.691
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.406
Other Features: Triplex Type
Global Part Number GPN: 570463
Pitch Diameter - Millimeter: 576.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160C35 5-1/2 W/KW AND 2SS

COMPARE

D160C35 5-1/2 W/KW AND 2SS

Description
D160C35 5-1/2 W/ KW AND 2SS SPROCKET

MARTIN SPROCKET & GR

Part # D160C35 5-1/2 W/KW AND 2SS

BDI # 24024599

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 22.312
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.422
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 566.725
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY