Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Global Part Number GPN:
31550
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Rough Bore
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
23172BC3
Description
23172BC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE 360MMX600MMX192MM
Part # 23172BC3
BDI # 1200168
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Outside Diameter - Millimeter:
600
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
148
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Length Thru Bore - Millimeter:
148
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
SL183080-TB
Description
SL183080-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 400MM ID X 600MM OD
Part # SL183080-TB
BDI # 1182767
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No