Page 1 of 14

Next

Compare
160A36H

COMPARE

160A36H

Description
160A36H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 160A36

BDI # 17158793

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.06
Pitch Diameter - Millimeter: 582.879
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24X4 1/4-SF CR

COMPARE

24X4 1/4-SF CR

Description
24X4 1/4-SF CR COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 24414C

BDI # 996635

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Face Width - Millimeter: 107.95

Face Width - Inch: 4.25
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Face Type: Crowned Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
24X10 1/2-J STR

COMPARE

24X10 1/2-J STR

Description
24X10 1/2-J STR COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 241012S

BDI # 991285

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Face Width - Millimeter: 266.7

Face Width - Inch: 10.5
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
24X3 1/4-SF STR

COMPARE

24X3 1/4-SF STR

Description
24X3 1/4-SF STR COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 24314S

BDI # 981954

Features

Inch - Metric: Inch
Outside Diameter - Inch: 24
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Face Width - Millimeter: 82.55

Face Width - Inch: 3.25
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Face Type: Straight Face
Product Name: Pulley

Price Inventory : Available to order
Loading Price
QTY
D160A36H

COMPARE

D160A36H

Description
D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160A36

BDI # 913269

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.948

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 24.06
Pitch Diameter - Millimeter: 582.879
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY