P26-8MGT-30
Description
P26-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083026
BDI # 1125577
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
32M2TXCTN
Description
32M2TXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 120FT/REEL
Part # 46574492
BDI # 22151040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.53
Outside Diameter - Millimeter:
64.262
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 125 Inch | Burst Pressure 6000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
50.8
Color:
Black
2AK25 5/8
Description
2AK25X5/8 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVE
Part # 78070112
BDI # 1102077
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.55
Outside Diameter - Millimeter:
64.77
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
2AK25 3/4
Description
2AK25X3/4 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVE
Part # 78070113
BDI # 1102076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.55
Outside Diameter - Millimeter:
64.77
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
2AK25 7/8
Description
2AK25X7/8 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVE
Part # 78070114
BDI # 1102078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.55
Outside Diameter - Millimeter:
64.77
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2