D100S60
        
            Description
            
            D100S60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
    
Part # 1183599
BDI # 312014
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                100-2
                        
        
                            Pitch Diameter - Inch:
                            
                                23.884
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                24.601
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
                        
        
                            Global Part Number GPN:
                            
                                10430
                        
        
                            Pitch Diameter - Millimeter:
                            
                                606.66
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                20B-1
                        
        
                            Pitch Diameter - Inch:
                            
                                23.884
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                24.601
                        
        
                            Other Features:
                            
                                Simplex Type
                        
        
                            Global Part Number GPN:
                            
                                569904
                        
        
                            Pitch Diameter - Millimeter:
                            
                                606.66
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                100
                        
        
                            Pitch Diameter - Inch:
                            
                                23.884
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                24.601
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
                        
        
                            Global Part Number GPN:
                            
                                9906
                        
        
                            Pitch Diameter - Millimeter:
                            
                                606.66
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PHE 1180TGHCOVER
        
            Description
            
            PHE 1180TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
    
Part # PHE 1180TGHCOVER
BDI # 1281896
Features
        
                            Component:
                            
                                Horizontal Split Cover
                        
        
                            Width - Millimeter:
                            
                                321
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                24.528
                        
        
                            Outside Diameter - Millimeter:
                            
                                623
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Width - Inch:
                            
                                12.638
                        
        
PHS 20B-2C60
        
            Description
            
            PHS 20B-2C60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
    
Part # PHS 20B-2C60
BDI # 1286842
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                20B-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                31.75
                        
        
                            Chain Type:
                            
                                ISO Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                23.884
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                24.601
                        
        
                            Pitch Diameter - Millimeter:
                            
                                606.66
                        
        
                            Mounting Method:
                            
                                Rough Bore