Features
Height - Millimeter:
66.675
Bore 1 - Inch:
20.125
Bore 2 - Millimeter:
549.275
Height - Inch:
2.625
Bore 2 - Inch:
21.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
24.75
Other Features:
Single Row | Angular Contact
Cage Material:
Bronze
Features
Thread Size:
20.867-4
Inch - Metric:
Inch
Outside Diameter - Inch:
24.818
Outside Diameter - Millimeter:
630.377
Threads per Inch:
4
Nominal Thickness - Inch:
2.688
Nominal Thickness - Millimeter:
68.275
1180 COVER SET HORIZONTAL IMPERIAL
Description
1180 COVER SET HORIZONTAL IMPERIAL ; NON-RETURNABLE
Part # 1180-CVR SET 2PC-HZ IN
BDI # 597783
Features
Component:
Horizontal Split Cover
Width - Millimeter:
321.056
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
12.64
1180 COVER/GRID ASSY HORIZONTAL IMPERIAL
Description
1180 COVER/GRID ASSY HORIZONTAL IMPERIAL
Part # 1180-CVR/GRID ASSY-HZ IN
BDI # 597843
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
321.056
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
12.64
4-8V-2480-M
Description
4-8V-2480-M V-BELT SHEAVE ; QD BUSHED 101758215
Part # 4-8V-2480-M
BDI # 24307649
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4