Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                25
                        
        
                            Outside Diameter - Millimeter:
                            
                                635
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Narrow Sheaves
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                3V
                        
        
                            Bushing Size:
                            
                                SF
                        
        
                            Number of Grooves:
                            
                                4
                        
        
4 B 250 TB
        
            Description
            
            4 B 250 TB V-BELT SHEAVE ; 4GR B 25" OD BORED FOR 3030 BUSHING
    
Part # 4 B 250 TB
BDI # 619157
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                25.35
                        
        
                            Outside Diameter - Millimeter:
                            
                                643.89
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Global Part Number GPN:
                            
                                580860
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                A | B
                        
        
                            Bushing Size:
                            
                                3030
                        
        
                            Number of Grooves:
                            
                                4
                        
        
14414MT85A-F1.375
        
            Description
            
            14414MT85A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
    
Part # 14414MT85A-F1.375
BDI # 923074
Features
        
                            Pitch Diameter - Inch:
                            
                                25.264
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.154
                        
        
                            Face Width - Millimeter:
                            
                                101.6
                        
        
                            Face Width - Inch:
                            
                                4
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                641.706
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
                            Belt Width - Millimeter:
                            
                                85
                        
        
                            Belt Style:
                            
                                14M-85
                        
        
14414MT85A-F1.500
        
            Description
            
            14414MT85A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
    
Part # 14414MT85A-F1.500
BDI # 923075
Features
        
                            Pitch Diameter - Inch:
                            
                                25.264
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.154
                        
        
                            Face Width - Millimeter:
                            
                                101.6
                        
        
                            Face Width - Inch:
                            
                                4
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                641.706
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
                            Belt Width - Millimeter:
                            
                                85
                        
        
                            Belt Style:
                            
                                14M-85
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                25
                        
        
                            Outside Diameter - Millimeter:
                            
                                635
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                3V
                        
        
                            Bushing Size:
                            
                                E
                        
        
                            Number of Grooves:
                            
                                5
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter