PHP 156H300RSB

COMPARE

PHP 156H300RSB

Description
PHP 156H300RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 156H300RSB

BDI # 1289434

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 85.5
Face Width - Inch: 3.366

Belt Pitch: 1/2 Inch
Other Features: Arm Style
Pitch Diameter - Millimeter: 630.63
Mounting Method: Rough Bore
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
03BC300MEXAT

COMPARE

03BC300MEXAT

Description
COP.03BC300MEXAT CARTRIDGE BEARING ; POR NON-RETURNABLE

COOPER BEARING

Part # 03BC300MEXAT

BDI # 24715296

Features

Inch - Metric: Metric
Outside Diameter - Inch: 25.252
Length Thru Bore - Millimeter: 244
Length Thru Bore - Inch: 9.606
Other Features: Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Expansion

Price Inventory : Available to order
Loading Price
QTY
03BC300MGRAT

COMPARE

03BC300MGRAT

Description
COP.03BC300MGRAT CARTRIDGE BEARING ; POR NON-RETURNABLE

COOPER BEARING

Part # 03BC300MGRAT

BDI # 24715298

Features

Inch - Metric: Metric
Outside Diameter - Inch: 25.252
Length Thru Bore - Millimeter: 244
Length Thru Bore - Inch: 9.606
Other Features: Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
156H300-E

COMPARE

156H300-E

Description
156H300-E SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 156H300

BDI # 983660

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 88.9
Face Width - Inch: 3.5

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY