PHP 17H300RSB
Description
PHP 17H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 17H300RSB
BDI # 1289398
Features
Pitch Diameter - Inch:
2.706
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Inch
Outside Diameter - Inch:
2.652
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
68.72
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.706
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
2.652
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Global Part Number GPN:
573505
Pitch Diameter - Millimeter:
68.72
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.706
Flange Outside Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Outside Diameter - Inch:
2.652
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
68.732
Mounting Method:
Rough Bore
2X200 BLACK GOLD POTABLE WATER 300D ORG
Description
2X200' BLK GOLD POTABLE WATER 300D ORG ; OILFIELD HOSE 200FT/REL
Part # 3132-5010
BDI # 22291753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.69
Outside Diameter - Millimeter:
68.326
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
50.8
Color:
Orange
2INX400FT SUPER BLACK FLEXWING 300
Description
2INX400FT SUPER BLACK FLEXWING 300 HOSE ; 400FT/REL PETROLEUM SBR
Part # 20017556
BDI # 24572153
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.59
Outside Diameter - Millimeter:
65.786
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Fuel Resistant | Bend Radius 5 Inch
Typical Use:
Transferring Ethanol Blend | Gasoline | Oil and Other Petroleum Product
Inside Diameter - Millimeter:
50.8
Color:
Black