Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Duplex Type
Global Part Number GPN:
569652
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
28CTB45
Description
28CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB45
BDI # 618113
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
25.087
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570283
Pitch Diameter - Millimeter:
637.22
Mounting Method:
Bushed
80BTB80
Description
80BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 80BTB80
BDI # 625180
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32264
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Simplex Type
Global Part Number GPN:
570574
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
D140C45
Description
D140C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140C45
BDI # 607450
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
Duplex Type
Global Part Number GPN:
36447
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore