Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
26.5
Outside Diameter - Millimeter:
673.1
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
Width - Inch:
0
PHE 1190TGHCOVER
Description
PHE 1190TGHCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1190TGHCOVER
BDI # 1281897
Features
Component:
Horizontal Split Cover
Width - Millimeter:
325
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
26.575
Outside Diameter - Millimeter:
675
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
12.795
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
26.5
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
EE571602-90034
Description
EE571602-90034 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 24-36 OD
Part # EE571602-90034
BDI # 24625328
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.5
Outside Diameter - Millimeter:
673.1
Bore - Millimeter:
406.4
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
661662
Assembly Components:
EE571602 (1) | 572650 (1)
Basic Number:
EE571602
Precision Class:
Standard
D20C65 MTO PER DWG Q#0313371-2
Description
D20C65 MTO PER DWG Q#0313371-2 SPROCKET
Part # D20C65 MTO PER DWG Q#0313371-2
BDI # 23280138
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
25.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.457
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Rough Bore