LL778149-902A1
Description
LL778149-902A1 TAPERED ROLLER BRG ASS
Part # LL778149-902A1
BDI # 1363765
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Outside Diameter - Millimeter:
685.8
Bore - Millimeter:
584.2
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
656376
Assembly Components:
LL778149 (1) | LL778110 (1)
Basic Number:
LL778149
Precision Class:
Standard
EE328167-90031
Description
EE328167-90031 ; TAPERED ROLLER BEARING
Part # EE328167-90031
BDI # 1355100
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.996
Outside Diameter - Millimeter:
685.698
Bore - Millimeter:
425.45
Other Features:
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
658963
Assembly Components:
EE328167 (2) | 328268D (1) | X1S-328167 (1)
Basic Number:
EE328167
Precision Class:
Standard
M272749-90044
Description
M272749-90044 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # M272749-90044
BDI # 1366170
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
26.75
Outside Diameter - Millimeter:
679.45
Bore - Millimeter:
479.425
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
660041
Assembly Components:
M272749 (2) | M272710D (1) | M272749XC (1)
Basic Number:
M272749
Precision Class:
Standard
L476549-90012
Description
L476549-90012 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 24-36 OD
Part # L476549-90012
BDI # 1362830
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27.25
Outside Diameter - Millimeter:
692.15
Bore - Millimeter:
549.275
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
657451
Assembly Components:
L476549 (1) | L476510 (1)
Basic Number:
L476549
Precision Class:
Standard
NU1096EAMAWEW236C6
Description
NU1096EAMAWEW236C6 CYLINDRICAL RLR BRG ; SGL ROW
Part # NU1096EAMAWEW236C6
BDI # 24716558
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No