13600LA-902A2
Description
13600LA-902A2 TAPERED ROLLER BRG ASSY ; 1.5" ID 2.717" OD 0.78" WD SINGLE ROW
Part # 13600LA-902A2
BDI # 1310427
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.717
Outside Diameter - Millimeter:
69.012
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Steel Cage
Assembly Components:
13685-20024 (1) | 13621-20024 (1) | 13600LA-00000 (1)
Basic Number:
13600LA
Precision Class:
Class 2
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.717
Outside Diameter - Millimeter:
69.012
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
14132T (1) | 14276 (1)
Basic Number:
14132T
Precision Class:
Standard
17SF28-TT
Description
17SF28-TT SPHERICAL PLAIN BEARING ; 1.75IN ID X 2.8125IN OD
Part # 17SF28-TT
BDI # 1311375
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing