Page 1 of 7

Next

Compare
E20C68

COMPARE

E20C68

Description
E20C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C68

BDI # 608451

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 27.066
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.788
Other Features: Triplex Type
Global Part Number GPN: 570858
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1TB48

COMPARE

PHS 28B-1TB48

Description
PHS 28B-1TB48 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 28B-1TB48

BDI # 1287151

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 26.757
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 27.75
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 679.63
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C68

COMPARE

PHS 20B-3C68

Description
PHS 20B-3C68 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-3C68

BDI # 1286876

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 27.066

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 27.788
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 140-1C48

COMPARE

PHS 140-1C48

Description
PHS 140-1C48 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 140-1C48

BDI # 1290277

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.758

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.75
Pitch Diameter - Millimeter: 679.653
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140J48

COMPARE

140J48

Description
140J48 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140J48

BDI # 615641

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 26.758
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 27.75
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31279
Pitch Diameter - Millimeter: 679.653
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY