LL580049-90011
Description
LL580049-90011 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # LL580049-90011
BDI # 1363670
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27.875
Outside Diameter - Millimeter:
708.025
Bore - Millimeter:
615.95
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
656922
Assembly Components:
LL580049 (1) | LL580010 (1)
Basic Number:
LL580049
Precision Class:
Standard
LL580049-90016
Description
LL580049-90016 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE SINGLE ROW 24-36 OD
Part # LL580049-90016
BDI # 1363672
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27.875
Outside Diameter - Millimeter:
708.025
Bore - Millimeter:
615.95
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
656087
Assembly Components:
LL580049 (1) | LL580010 (1)
Basic Number:
LL580049
Precision Class:
Standard
P11220M115-M
Description
P11220M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755780
Part # P11220M115-M
BDI # 24302806
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P11220M170-N
Description
P11220M170-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755781
Part # P11220M170-N
BDI # 24302808
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P11220M230-N
Description
P11220M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755782
Part # P11220M230-N
BDI # 24302810
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
230