6404
Description
6404 DEEP GROOVE BALL BEARING ; 20MM BOREX72MM ODX19MM W 1-ROW
Part # 6404
BDI # 1183035
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261811
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
25.4
Bore - Inch:
1
Bushing Series:
XT15
3207B-2RSTNC3
Description
3207B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3207B-2RSTNC3
BDI # 17757659
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
6207 2RS C3 EMQV2
Description
6207 2RS C3 EMQV2 DEEP GROOVE BALL BRG
Part # 6207 2RS C3 EMQV2
BDI # 18265214
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Electric Motor Quality | Vibration Velocity Gauge
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
AEL207-107D1
Description
AEL207-107D1 INSERT BEARING ; 1.4375" IDX2.8346" ODX1.5315" W
Part # AEL207-107D1
BDI # 1214017
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564286
Mounting Method:
Eccentric Collar