Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28.08
Outside Diameter - Millimeter:
713.232
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28.08
Outside Diameter - Millimeter:
713.232
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
4
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Other Features:
Duplex Type
Global Part Number GPN:
570266
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore
23280KYMBW507AC08
Description
23280KYMBW507AC08 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 23280KYMBW507AC08
BDI # 20103183
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28.08
Outside Diameter - Millimeter:
713.232
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
1