Page 1 of 50

Next

Compare
D24C57

COMPARE

D24C57

Description
D24C57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C57

BDI # 607606

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 27.229
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 28.088
Other Features: Duplex Type
Global Part Number GPN: 570266
Pitch Diameter - Millimeter: 691.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
240/500CAME4C3

COMPARE

240/500CAME4C3

Description
240/500CAME4C3 SPHERICAL ROLLER BEARING ; 500MM BOREX720MM ODX218MM W 2-ROW

NSK

Part # 240/500CAME4C3

BDI # 20400536

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
1B5V278-B

COMPARE

1B5V278-B

Description
1B5V278-B TAPER LOCK V-BELT SHEAVE

DODGE

Part # 469033

BDI # 22265359

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28.08
Outside Diameter - Millimeter: 713.232
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
4B5V278-B

COMPARE

4B5V278-B

Description
4B5V278-B TAPER LOCK V-BELT SHEAVE

DODGE

Part # 469171

BDI # 21832648

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28.08
Outside Diameter - Millimeter: 713.232
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
20CTB70

COMPARE

20CTB70

Description
20CTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20CTB70

BDI # 617168

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 27.861
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 28.584
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569687
Pitch Diameter - Millimeter: 707.68
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY