Page 1 of 71

Next

Compare
D24C60

COMPARE

D24C60

Description
D24C60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C60

BDI # 607607

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 28.661
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.522
Other Features: Duplex Type
Global Part Number GPN: 570612
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A45

COMPARE

32A45

Description
32A45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A45

BDI # 618498

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 28.671
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.802
Other Features: Simplex Type
Global Part Number GPN: 569893
Pitch Diameter - Millimeter: 728.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W16814M65-M

COMPARE

W16814M65-M

Description
W16814M65-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W16814M65-M

BDI # 612887

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577867
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W16814M90-M

COMPARE

W16814M90-M

Description
W16814M90-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W16814M90-M

BDI # 612888

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577868
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHE 1200TGHCOVER

COMPARE

PHE 1200TGHCOVER

Description
PHE 1200TGHCOVER GRID COUPLING ; NON-RETURNABLE

SKF

Part # PHE 1200TGHCOVER

BDI # 1281898

Features

Component: Horizontal Split Cover
Width - Millimeter: 356
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 29.803

Outside Diameter - Millimeter: 757
Other Features: Components May or May Not Intermix Among Brands | 177MM To 361MM Bore Range | 1100 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 14.016

Price Inventory : Available to order
Loading Price
QTY