Page 1 of 18

Next

Compare
D24C60

COMPARE

D24C60

Description
D24C60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C60

BDI # 607607

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 28.661
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.522
Other Features: Duplex Type
Global Part Number GPN: 570612
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120CTL60-3535

COMPARE

120CTL60-3535

Description
120CTL60-3535 ROLLER CHAIN SPROCKET

DODGE

Part # 100236

BDI # 251607

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 28.661
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 29.522
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 568193
Pitch Diameter - Millimeter: 727.99
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
239/560 CA/C083W33

COMPARE

239/560 CA/C083W33

Description
239/560 CA/C083W33 SPHR ROLLER BRG

SKF

Part # 239/560 CA/C083W33

BDI # 1248062

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560 CA/C08W33

COMPARE

239/560 CA/C08W33

Description
239/560 CA/C08W33 SPHR ROLLER BRG

SKF

Part # 239/560 CA/C08W33

BDI # 1248065

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560 CA/W513

COMPARE

239/560 CA/W513

Description
239/560 CA/W513 SPHR ROLLER BRG

SKF

Part # 239/560 CA/W513

BDI # 1248069

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY