GW211PP2
Description
GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR
Part # GW211PP2C5
BDI # 1356462
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width | With 203KRR2 Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Web Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1