Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
6010-2RZ-C3
Description
6010-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6010-2RZ-C3
BDI # 21957818
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.265
Outside Diameter - Millimeter:
82.93
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
25580 (1) | 25520 (1)
Basic Number:
25580
Precision Class:
Standard
6307-2RSC3
Description
6307-2RS-C3 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD 2 SEAL
Part # 6307-2RS-C3
BDI # 1424957
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
UC209-28
Description
UC209-28 INSERT BALL BEARING ; 1-3/4" BORE INNER RING SET SCREW LCK
Part # UC209-28
BDI # 20353757
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw