Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 31

Next

Compare
F180-14MGT-40-E

COMPARE

F180-14MGT-40-E

Description
F180-14MGT-40-E SYNCHRONOUS PULLEY ; NON-RETURNABLE 180GROVES 14MM P 40MM W

GATES

Part # F180-14MGT-40-E

BDI # 1124156

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Request a quotation
Loading Price
QTY
14MPC-180S-68-4535

COMPARE

14MPC-180S-68-4535

Description
14MPC-180S-68-4535 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC-180S-68-4535

BDI # 987091

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Request a quotation
Loading Price
QTY
23288CAMC3P55W507

COMPARE

23288CAMC3P55W507

Description
23288CAMC3P55W507 SPHERICAL RLR BEARING ; POR 440MM BOREX790MM ODX280MM W 2-ROW

NSK

Part # 23288CAMC3P55W507

BDI # 21736446

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT

COMPARE

H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT

Description
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT

BDI # 25953268

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.563
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 31.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 776.3
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
239/600L1KC4

COMPARE

239/600L1KC4

Description
239/600L1KC4 ; POR LARGE BORE SPHERICAL BEARING

NTN

Part # 239/600L1KC4

BDI # 17141066

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY