Page 1 of 62

Next

Compare
32A48

COMPARE

32A48

Description
32A48 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A48

BDI # 618499

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 30.58
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 31.714
Other Features: Simplex Type
Global Part Number GPN: 570787
Pitch Diameter - Millimeter: 776.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
5 5V 3150 TB

COMPARE

5 5V 3150 TB

Description
5 5V 3150 TB V-BELT SHEAVE ; 5GR 5V 31.5" OD BORE FOR 4040 BUSHING

MARTIN SPROCKET & GR

Part # 5 5V 3150 TB

BDI # 21976056

Features

Inch - Metric: Inch
Outside Diameter - Inch: 31.5
Outside Diameter - Millimeter: 800.1
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 4040
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
230/560CAMC3P55W507

COMPARE

230/560CAMC3P55W507

Description
230/560CAMC3P55W507 SPHERICAL ROLLER BRG ; 560MM BOREX820MM ODX195MM W

NSK

Part # 230/560CAMC3P55W507

BDI # 21735762

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHP 5SPZ800TB

COMPARE

PHP 5SPZ800TB

Description
PHP 5SPZ800TB TRANSMISSION PULLEY ; NON-RETURNABLE

SKF

Part # PHP 5SPZ800TB

BDI # 1282803

Features

Inch - Metric: Metric
Outside Diameter - Inch: 31.654
Outside Diameter - Millimeter: 804
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: SPZ
Bushing Size: 3535
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
PHP 6SPZ800TB

COMPARE

PHP 6SPZ800TB

Description
PHP 6SPZ800TB TRANSMISSION PULLEY ; NON-RETURNABLE

SKF

Part # PHP 6SPZ800TB

BDI # 1282804

Features

Inch - Metric: Metric
Outside Diameter - Inch: 31.654
Outside Diameter - Millimeter: 804
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: SPZ
Bushing Size: 3535
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY