Page 1 of 46

Next

Compare
D24C68

COMPARE

D24C68

Description
D24C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C68

BDI # 607608

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 32.479
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 33.345
Other Features: Duplex Type
Global Part Number GPN: 569525
Pitch Diameter - Millimeter: 824.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A50

COMPARE

32A50

Description
32A50 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A50

BDI # 618500

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 31.85
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 33.189
Other Features: Simplex Type
Pitch Diameter - Millimeter: 809
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
239/630 CA/C083W513

COMPARE

239/630 CA/C083W513

Description
239/630 CA/C083W513 SPHR ROLLER BRG

SKF

Part # 239/630 CA/C083W513

BDI # 1248090

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/630 CA/C3W33

COMPARE

239/630 CA/C3W33

Description
239/630 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 239/630 CA/C3W33

BDI # 1248091

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/630 CA/C3W513

COMPARE

239/630 CA/C3W513

Description
239/630 CA/C3W513 SPHR ROLLER BRG

SKF

Part # 239/630 CA/C3W513

BDI # 1248092

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY