Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
31.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.189
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
809
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
31.85
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
33.189
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
809
Mounting Method:
Rough Bore
01BC600MGRLAB
Description
01BC600MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 600MM POR
Part # 01BC600MGRLAB
BDI # 24714499
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
33.126
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC2400EXLAB
Description
01BC2400EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 24" POR
Part # 01BC2400EXLAB
BDI # 24714437
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.125
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC2400GRLAB
Description
01BC2400GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 24" POR
Part # 01BC2400GRLAB
BDI # 24714439
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.125
Length Thru Bore - Millimeter:
172
Length Thru Bore - Inch:
6.772
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion