F-3131-G
Description
F-3131-G THRUST TAPERED RLR BEARING ; MACHINE RACE 17IN ID 34IN OD 8.98IN WD
Part # F-3131-G
BDI # 21460138
Features
Height - Millimeter:
228.6
Bore 1 - Inch:
17
Bore 2 - Millimeter:
434.975
Height - Inch:
9
Bore 2 - Inch:
17.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
34
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
230/600YMDWEW919C6
Description
230/600YMDWEW919C6 ; SPHERICAL ROLLER BEARINGS
Part # 230/600YMDWEW919C6
BDI # 21460105
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
240/600YMDWEW919C6
Description
240/600YMDWEW919C6 ; SPHERICAL ROLLER BEARINGS
Part # 240/600YMDWEW919C6
BDI # 21460113
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE749260-90021
Description
EE749260 90021 ; TAPERED ROLLER BRG ASS
Part # 053893680262
BDI # 1355500
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
33.625
Outside Diameter - Millimeter:
854.075
Bore - Millimeter:
660.4
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657543
Assembly Components:
EE749260 (1) | 749336 (1)
Basic Number:
EE749260
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing