3IN X 100FT FOOD MASTER 150 SD
Description
3" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 3133-0103
BDI # 22283916
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.56
Outside Diameter - Millimeter:
90.424
Other Features:
Bend Radius 9 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Barge | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
76.2
Color:
White
SUC210-32
Description
SUC210-32 INSERT BEARING ; 2"ID STAINLESS H1 FOOD GRADE GREASE
Part # SUC210-32
BDI # 1230710
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.613
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SUC210-IP69K/F
Description
SUC210-IP69K/F INSERT BEARING ; W/FOOD GRADE GREASE
Part # SUC210-IP69K/F
BDI # 27641131
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.587
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
3IN FLEXTRA LT GREY 150
Description
3IN FLEXTRA LT GREY 150 FOOD HOSE ; 100FT/REL
Part # 20070367
BDI # 423408
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.51
Outside Diameter - Millimeter:
89.154
Other Features:
1 Ply Synthetic Fabric Textile with Double Galvanized Wire Helix | 29" Hg Vacuum | Bend Radius 6 Inch
Typical Use:
Pressure or Suction Service
Inside Diameter - Millimeter:
76.2
Color:
Gray
3IN NUTRIFLO CLEAR 100FT
Description
3IN NUTRIFLO CLEAR 100FT FOOD HOSE ; 100FT/REL
Part # 20013334
BDI # 423448
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.48
Outside Diameter - Millimeter:
88.392
Other Features:
High Density Pliovic Helix | Bend Radius 12 Inch
Typical Use:
Dry Bulk Food Material
Inside Diameter - Millimeter:
76.2
Color:
Clear