604ZZ
Description
604ZZ DEEP GROOVE BALL BEARING ; 4MM BOREX12MM ODX4MM W 1-ROW
Part # 604ZZ
BDI # 1412838
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5190
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
White
Product Name:
Tubing
SS-1014-18
Description
SS-1014-18 SLEEVE BEARING ; SINTERED BRONZE 5/16X7/16X1-1/8
Part # SS-1014-18
BDI # 18135885
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Outside Diameter - Inch:
0.44
Length Thru Bore - Millimeter:
28.575
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
1.125
Outside Diameter - Millimeter:
11.176
Nominal Outside Diameter - Millimeter:
11.125
Features
Inch - Metric:
Inch
Material:
Fluoropolymer
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Inside Diameter - Millimeter:
6.985
Color:
Red
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore D 70 Hardness | Minimum Bending Radius 2.36 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.985
Color:
Black
Product Name:
Tubing