Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Oilite
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.375
4LOLB 475FT/REEL
Description
4LOLB XREEL HYDRAULIC HOSE ; POR 1/4" ID 300PSI FOR AIR 475FT/REL
Part # 32842511
BDI # 1108145
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
6.35
Color:
Blue
FF-300
Description
FF-300 PLAIN BEARING ; 0.252"X0.3775"X3/8"X15/32"X3/64"
Part # 102023
BDI # 522133
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Global Part Number GPN:
490981
1/4INX300FT TUFFLEX FOOD 250PSI
Description
1/4" X 300' FOOD AND BEVERAGE HOSE ; 300FT/REL
Part # 7744-4501
BDI # 1089324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
Synthetic Reinforcement
Typical Use:
USDA Meat and Poultry Plant
Inside Diameter - Millimeter:
6.35
Color:
Clear
3/16IN ORTAC 300 RED
Description
3/16IN ORTAC 300 RED HOSE ; MULTI-PURPOSE SBR 500FT/REL
Part # 20026560
BDI # 423833
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.44
Outside Diameter - Millimeter:
11.176
Other Features:
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Abusive Industrial
Inside Diameter - Millimeter:
4.775
Color:
Red