9H 1 1/8
Description
9H 1 1/8 COUPLING HUB ; 1.125" BORE X 3.625" HUB DIA SHAFT TYPE
Part # 9H 1 1/8
BDI # 625764
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
H40H21
Description
H40H21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177013
BDI # 327775
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10185
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
RAPTOR 10HSB 1-1/8IN
Description
RAPTOR 10HSB 1-1/8IN COUPLING HUB ; 1.125" BORE 3.3" HUB DIA SHAFT
Part # 015511
BDI # 20492173
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
3776-90044
Description
3776-90044 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Part # 3776-90044
BDI # 1338558
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Outside Diameter - Millimeter:
93.264
Bore - Millimeter:
44.988
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
658262
Assembly Components:
3776 (2) | 3729D (1) | X1S-3776 (1)
Basic Number:
3776
Precision Class:
Standard
374-2
Description
374-20024 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 19/32" WD
Part # 374-20024
BDI # 1338440
Features
Component:
Cup
Width - Millimeter:
15.088
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
93.269
Global Part Number GPN:
649625
Precision Class:
Standard
Basic Number:
374