Features
        
                            Height - Millimeter:
                            
                                114.3
                        
        
                            Bore 1 - Inch:
                            
                                28
                        
        
                            Bore 2 - Millimeter:
                            
                                711.835
                        
        
                            Height - Inch:
                            
                                4.5
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                36
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
239/670KYMBW507C08
        
            Description
            
            239/670KYMBW507C08 SPHERICAL RLR BRG
    
Part # 239/670KYMBW507C08
BDI # 20054334
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                35.433
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
P14420M115-N
        
            Description
            
            P14420M115-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755804
    
Part # P14420M115-N
BDI # 24302854
Features
        
                            Pitch Diameter - Inch:
                            
                                36.092
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                35.922
                        
        
                            Face Width - Millimeter:
                            
                                136.652
                        
        
                            Face Width - Inch:
                            
                                5.38
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                916.737
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                115
                        
        
P14420M230-P
        
            Description
            
            P14420M230-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755806
    
Part # P14420M230-P
BDI # 24302858
Features
        
                            Pitch Diameter - Inch:
                            
                                36.092
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                35.922
                        
        
                            Face Width - Millimeter:
                            
                                250.952
                        
        
                            Face Width - Inch:
                            
                                9.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                916.737
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                230
                        
        
P14420M290-P
        
            Description
            
            P14420M290-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755807
    
Part # P14420M290-P
BDI # 24302860
Features
        
                            Pitch Diameter - Inch:
                            
                                36.092
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                35.922
                        
        
                            Face Width - Millimeter:
                            
                                311.15
                        
        
                            Face Width - Inch:
                            
                                12.25
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                916.737
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                290
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter