Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 2
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Rough Bore
6012
Description
6012 DEEP GROOVE BALL BEARING ; 60MM BOREX95MM ODX18MM W 1-ROW
Part # 6012
BDI # 1412471
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4954
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
432B-2
Description
432B-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.755" OD 7/8" WD
Part # 432B-20024
BDI # 1342909
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
100.686
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Flange Outside Diameter - Inch:
3.964
Outside Diameter - Millimeter:
95.25
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
647665
Precision Class:
Standard
Basic Number:
432B
D50P17H
Description
D50P17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE BORE FOR P BUSH
Part # D50P17H
BDI # 607879
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571222
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed