Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.167
Other Features:
Duplex Type
Global Part Number GPN:
571072
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Global Part Number GPN:
31555
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore
D200C45
Description
D200C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200C45
BDI # 607577
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
37.252
Other Features:
Duplex Type
Global Part Number GPN:
36452
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.167
Other Features:
Simplex Type
Global Part Number GPN:
569556
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Rough Bore
24CTB76
Description
24CTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB76
BDI # 617760
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.167
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570142
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Bushed