NJ29/710MAWEW102AC3
Description
NJ29/710MAWEW102AC3 ; CYLINDRICAL ROLLER BEARING
Part # NJ29/710MAWEW102AC3
BDI # 21956597
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565059
Number of Rows of Rollers:
Single Row
EE752305-90022
Description
EE752305 90022 ; TAPERED ROLLER BRG ASS
Part # 053893681498
BDI # 1355513
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
38
Outside Diameter - Millimeter:
965.2
Bore - Millimeter:
774.7
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659485
Assembly Components:
EE752305 (1) | 752380 (1)
Basic Number:
EE752305
Precision Class:
Standard
Features
Height - Millimeter:
127
Bore 1 - Inch:
29.5
Height - Inch:
5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Tapered Roller Bearing
239/710KYMBW906A
Description
239/710KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 239/710KYMBW906A
BDI # 20054456
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/710YMBW507C08C3
Description
239/710YMBW507C08C3 SPHERICAL RLR BRG
Part # 239/710YMBW507C08C3
BDI # 20054813
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing