Page 1 of 76

Next

Compare
3 5V 3750 TB

COMPARE

3 5V 3750 TB

Description
3 5V 3750 TB V-BELT SHEAVE ; TB HI-CAP 3 GRV

MARTIN SPROCKET & GR

Part # 3 5V 3750 TB

BDI # 618337

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 581138
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: 4040
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
P216-14M-115-M

COMPARE

P216-14M-115-M

Description
P216-14M-115-M ; POR

CONTINENTAL

Part # P216-14M-115-M

BDI # 413616

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
5 5V 3750 U

COMPARE

5 5V 3750 U

Description
5 5V 3750 U V-BELT SHEAVE ; 5GR 5V 37.5" OD BORE FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 5 5V 3750 U

BDI # 21976058

Features

Inch - Metric: Inch
Outside Diameter - Inch: 37.5
Outside Diameter - Millimeter: 952.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: U0
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
619/710-MA-C4

COMPARE

619/710-MA-C4

Description
619/710-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE

FAG

Part # 619/710-MA-C4

BDI # 24858360

Features

Enclosure: Open
Outer Race Width - Millimeter: 106
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 37.402

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
P21614M85-J

COMPARE

P21614M85-J

Description
P21614M85-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21614M85-J

BDI # 610141

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577566
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY