PHP 25H300RSB
Description
PHP 25H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 25H300RSB
BDI # 1289406
Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
107
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
101.06
Mounting Method:
Rough Bore
PHP 25H300TB
Description
PHP 25H300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 25H300TB
BDI # 1289441
Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
107
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
101.06
Mounting Method:
Bushed
3INX200FT SEA HORSE HW HOSE 300PSI
Description
3 X 200 SEAHORSE HW ; OILFIELD HOSE 200FT/REL
Part # 4688-0585
BDI # 18202161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.86
Outside Diameter - Millimeter:
98.044
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 18 Inch
Typical Use:
Industrial | Offshore/Onshore Transfer
Inside Diameter - Millimeter:
76.2
Color:
Black
3X200 BLACK GOLD MUD AND OIL 300SD
Description
3"X200' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 200'/REEL
Part # 4689-0005
BDI # 22284719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.85
Outside Diameter - Millimeter:
97.79
Other Features:
Bend Radius 32 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
76.2
Color:
Black
382-3
Description
382-30000 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Part # 382-30000
BDI # 1338688
Features
Component:
Cup
Width - Millimeter:
17.831
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
98.425
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
382 #3