Page 1 of 9

Next

Compare
813RXS3005

COMPARE

813RXS3005

Description
813RXS3005 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 813RXS3005

BDI # 21956601

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 39.37
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF18/800AVWEW37W73C6

COMPARE

NCF18/800AVWEW37W73C6

Description
NCF18/800AVWEW37W73C6 CYL RLR BRG ; SGL ROW

TIMKEN

Part # NCF18/800AVWEW37W73C6

BDI # 24622180

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LM283649H-904B6

COMPARE

LM283649H-904B6

Description
LM283649H-904B6

TIMKEN

Part # LM283649H-904B6

BDI # 1364254

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 39
Outside Diameter - Millimeter: 990.6
Bore - Millimeter: 749.3

Bore - Inch: 29.5
Other Features: 1 Single Cone | 1 Single Cup | Light Medium Duty | 1 Pack
Assembly Components: LM283649H (1) | LM283610 (1) | PACK-CRT391126 (1)
Basic Number: LM283649H
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
232/530KYMBW906A

COMPARE

232/530KYMBW906A

Description
232/530KYMBW906A SPHERICAL RLR BRG

TIMKEN

Part # 232/530KYMBW906A

BDI # 20054653

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/670KYMBW906AC3

COMPARE

230/670KYMBW906AC3

Description
230/670KYMBW906AC3 SPHERICAL RLR BRG

TIMKEN

Part # 230/670KYMBW906AC3

BDI # 20054282

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY