14MPC-224S-68-5040
Description
14MPC-224S-68-5040 SYNCHRONOUS PULLEY
Part # 14MPC224S68
BDI # 994500
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
Split Taper Bushing
Global Part Number GPN:
571480
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Bushed
120S80H
Description
120S80H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 120S80
BDI # 918051
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
39.078
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
38.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
38.934
Global Part Number GPN:
30226
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore
232/530KYMBW906A
Description
232/530KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 232/530KYMBW906A
BDI # 20054653
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing