MR1309EAL
Description
MR1309EAL CYLINDRICAL ROLLER BEARING ; 45MM IDX100MM ODX25MM W OPEN
Part # MR1309EAL
BDI # 17148194
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.939
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452822
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.939
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Intermediate Width | Medium Series
Global Part Number GPN:
565941
Number of Rows of Rollers:
Single Row
MU1309CAHV
Description
MU1309CAHV#BW ; POR CYLINDRICAL ROLLER BEARING
Part # MU1309CAHV#BW
BDI # 17148255
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.939
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MU1013DAV
Description
MU1013DAV#BW ; POR CYLINDRICAL ROLLER BEARING
Part # MU1013DAV#BW
BDI # 17148236
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.939
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MR7309EAHL
Description
MR7309EAHL CYLINDRICAL ROLLER BEARING ; 45MM ID 100MM OD 31MM W
Part # MR7309EAHL
BDI # 1223851
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.939
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452892
Number of Rows of Rollers:
Single Row