Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
73.91
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
101.85
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
47.24
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
101.85
Mounting Method:
Bushed