Page 1 of 48

Next

Compare
12B-1/Z=15;PC11015

COMPARE

12B-1/Z=15;PC11015

Description
SATI 12B-1/Z=15 ; PC11015

SATI

Part # 12B-1/Z=15 ; PC11015

BDI # 1405074

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B
Chain Pitch - Millimeter: 19.05
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.978
Length Thru Bore - Millimeter: 18.3
Length Thru Bore - Inch: 0.72

Price Inventory : In stock
Loading Price
QTY
12B-2 B15 HT

COMPARE

12B-2 B15 HT

Description
TSUBAKI 12B-2 B15 HT

TSUBAKI

Part # 12B-2 B15 HT

BDI # 20839074

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.607

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.63
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
H60B15 PER DWG RS601B15TH17Z

COMPARE

H60B15 PER DWG RS601B15TH17Z

Description
H60B15 PER DWG RS601B15TH17Z SPROCKET ; EXCEPT STD HUB DIMS

TSUBAKI

Part # H60B15 PER DWG RS601B15TH17Z

BDI # 26248308

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A15SS

COMPARE

60A15SS

Description
60A15SS ROLLER CHAIN SPROCKET ; 3/4" P 15T A PLATE

MARTIN SPROCKET & GR

Part # 60A15SS

BDI # 21975316

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D60B15H 1-7/16 KW 2SS

COMPARE

D60B15H 1-7/16 KW 2SS

Description
D60B15H 1-7/16 KW 2SS SPROCKET ; 3/4IN PITCH 1-7/16IN BORE 15 TEETH

MARTIN SPROCKET & GR

Part # D60B15H 1-7/16 KW 2SS

BDI # 21445530

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.978
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY