Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.99
Outside Diameter - Millimeter:
101.346
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
4000In-Lbs
Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.99
Outside Diameter - Millimeter:
101.346
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
2710In-Lbs
103 KD HSDP
Description
103 KD HSDP DISC PACK ; NON-RETURNABLE FOR DISC COUPLING
Part # 2360436
BDI # 316383
Features
Component:
Disc Pack Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.99
Outside Diameter - Millimeter:
101.346
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
4000In-Lbs
3-1/2INX100FT STEELHEAD WATER 150PSI
Description
3-1/2"X100' STEELHEAD WATER 150PSI ; WATER HOSE 100'/REEL
Part # 3135-2657
BDI # 18201563
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.99
Outside Diameter - Millimeter:
101.346
Other Features:
Multiple Ply High Tensile Synthetic Textile | Bend Radius 42 Inch
Typical Use:
Heavy Duty Industrial
Inside Diameter - Millimeter:
88.9
Color:
Black
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28.575
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.99
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No