6S 24MM 8X3.3MM KW
Description
6S 24MM 8X3.3MM KW FLANGE COUPLING HUB
Part # 6S-FLNG-24MMH7-8X3.3MMKW
BDI # 595239
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.656
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
6S 25MM 8X3.3MM KW
Description
6S 25MM 8X3.3MM KW FLANGE COUPLING HUB
Part # 6S-FLNG-25MMH7-8X3.3MMKW
BDI # 595240
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.656
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
6S 28MM 8X3.3MM KW
Description
6S 28MM 8X3.3MM KW FLANGE COUPLING HUB
Part # 6S-FLNG-28MMH7-8X3.3MMKW
BDI # 595241
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.656
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
6S 30MM 8X3.3MM KW
Description
6S 30MM 8X3.3MM KW FLANGE COUPLING HUB
Part # 6S-FLNG-30MMH7-8X3.3MMKW
BDI # 595242
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.656
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
6S 19MM 6X2.8MM KW
Description
6S 19MM 6X2.8MM KW FLANGE COUPLING HUB
Part # 6S-FLNG-19MMH7-6X2.8MMKW
BDI # 595237
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.656
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs