Page 1 of 8

Next

Compare
E3M HSU ELEMENT OMEGA 7300010MHSU

COMPARE

E3M HSU ELEMENT OMEGA 7300010MHSU

Description
E3M HSU ELEMENT OMEGA 7300010MHSU ; NON-RETURNABLE

REXNORD

Part # E3M HSU ELEMENT OMEGA 7300010MHSU

BDI # 18143088

Features

Component: Element
Inch - Metric: Metric
Material: Hydrolytically Stable Urethane
Outside Diameter - Inch: 4.016
Outside Diameter - Millimeter: 102

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 46
Coupling Type: Elastomeric Coupling
Torque: 41Nm

Price Inventory : In stock
Loading Price
QTY
MR1217

COMPARE

MR1217

Description
MR1217

NSK

Part # MR1217

BDI # 19373234

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 4.016
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
20R PM HCB 38MMF7 BORE WRAPFLEX

COMPARE

20R PM HCB 38MMF7 BORE WRAPFLEX

Description
20R PM HCB 38MMF7 BORE WRAPFLEX ; 20R X 38MM F7

REXNORD

Part # 20R PM HCB 38MMF7 BORE WRAPFLEX

BDI # 21521549

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 45
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 92
Coupling Type: Elastomeric Coupling
Torque: 320Nm

Price Inventory : Available to order
Loading Price
QTY
MA1217

COMPARE

MA1217

Description
MA1217

NSK

Part # MA1217

BDI # 19373034

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 4.016
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6S 25MM

COMPARE

6S 25MM

Description
6S 25MM SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 25MM

BDI # 622565

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY